
Fine Floor Sweep, Flag Silver, 18", 3"Trim
Mfr # 89222
Zoro # G3796307
product price: $21.79
/eaSold in multiples of 12 for $261.48
Key Features
Bristle Length
3"
Bristle Material
Silver plastic filament, flagged
Color
Silver
Broom Handle Length
18"
Bristle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89222
Zoro #
G3796307
UPC #
697986892226
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
18"
Block Width
18"
Details
Bristle Material
Silver plastic filament, flagged
Item
Floor Brush
Color
Silver
Bristle Color
Silver
Bristle Type
Flagged
Description
Fine Floor Sweep,Flag Silver,18",3"Trim
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.