
Fine Floor Sweep, Horsehair, Nylon, 18
Mfr # 89214
Zoro # G3796298
product price: $27.15
/eaSold in multiples of 12 for $325.80
Key Features
Bristle Length
3"
Bristle Material
Horsehair/nylon mix
Broom Handle Length
18"
Block Material
Hardwood
Bristle Type
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89214
Zoro #
G3796298
UPC #
697986892141
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
18"
Block Width
18"
Details
Bristle Material
Horsehair/nylon mix
Item
Floor Brush
Block Material
Hardwood
Bristle Type
Natural
Description
Fine Floor Sweep,Horsehair,Nylon,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.