
Fine Floor Sweep, Silver Flag, 24
Mfr # 89295
Zoro # G3797628
product price: $26.59
/eaKey Features
Bristle Length
3"
Bristle Material
Silver plastic filament, flagged
Color
Silver
Broom Handle Length
24"
Bristle Type
Flagged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
89295
Zoro #
G3797628
UPC #
697986892950
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
24"
Block Width
24"
Details
Bristle Material
Silver plastic filament, flagged
Item
Floor Brush
Color
Silver
Bristle Type
Flagged
Bristle Color
Silver
Description
Fine Floor Sweep,Silver Flag,24 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.