Fine Floor Sweep, Synth Flagged, 24
Mfr # 89223
Zoro # G3797600
product price: $25.39
/eaSold in multiples of 12 for $304.68
Key Features
Bristle Length
3"
Bristle Material
Silver plastic filament, flagged
Broom Handle Length
24"
Block Width
24"
Bristle Type
Flagged
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89223
Zoro #
G3797600
UPC #
697986892233
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
24"
Block Width
24"
Details
Bristle Material
Silver plastic filament, flagged
Item
Floor Brush
Bristle Type
Flagged
Description
Fine Floor Sweep,Synth Flagged,24 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.