
Fine Floor Swp, Synthtc Flaggd, 30
Mfr # 89224
Zoro # G3799658
product price: $35.99
/eaSold in multiples of 12 for $431.88
Key Features
Bristle Length
3"
Bristle Material
Silver plastic filament, flagged
Broom Handle Length
30"
Bristle Type
Flagged
Bristle Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89224
Zoro #
G3799658
UPC #
697986892240
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
30"
Block Width
30"
Details
Bristle Material
Silver plastic filament, flagged
Item
Floor Brush
Bristle Type
Flagged
Bristle Color
Silver
Description
Fine Floor Swp,Synthtc Flaggd,30 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.