Flap Disc, 4-1/2" x 7/8, Z PSF STEELOX, 40 Grit, T27, Flat, Zirconia

  • Mfr # 62014

  • Zoro # G3803900


product price:  $5.89
/ea
Sold in multiples of 10 for $58.90

Key Features

Flap Disc Type
Type 27
Overall Diameter
4-1/2 in
Connector Size
7/8 in
Abrasive Material
Zirconia Alumina
Grit
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62014
Zoro #
G3803900
UPC #
097758620147
Country of Origin
Germany

Dimensions

Overall Diameter
4-1/2 in
Connector Size
7/8 in
Disc Dia.
4-1/2"
Mounting Size
7/8"

Details

Item
Flap Disc,40 Grit,T27,4-1/2"x7/8"
Flap Disc Type
Type 27
Abrasive Material
Zirconia Alumina
Grit
40
Maximum Operating Speed
13,300 RPM
Disc Type
Type 27
Operating Speed (RPM)
13300 RPM

Description

The POLIFAN Universal Line PSF flap disc is your go-to solution for cost-effective grinding on the most common materials. Built for durability and efficiency, this robust disc delivers aggressive stock removal and a reliable service life, making it ideal for both professional and industrial applications. Designed for use on steel and stainless steel (INOX), the PSF flap disc ensures fast work progress while keeping tool changeovers to a minimummaximizing productivity and minimizing downtime. Suitable for use with angle grinders in metalworking, fabrication, and maintenance environments. Choose POLIFAN PSF when you need dependable results and solid performanceat the right price.


  • Optimized for universal use on steel and stainless steel
  • Part of the Universal Line PSF – combining performance with economy
  • Aggressive material removal rate for high-efficiency grinding
  • Good service life for extended use and fewer replacements
  • Ideal for weld dressing, surface leveling, and deburring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.