
Flap Disc, 7''x5/8-11, Z SG POWER STEELOX, 50 Grit, T29, Conical, Zirconia
Mfr # 64561
Zoro # G311958059
product price:Â $14.49
/ea
Sold in multiples of 10 for $144.90
Key Features
Flap Disc Type
PFC / B / T29
Overall Diameter
7 in
Connector Size
5/8 in-11
Connector Type
Threaded
Backing Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
64561
Zoro #
G311958059
UPC #
97758645614
Country of Origin
Germany
Dimensions
Overall Diameter
7 in
Connector Size
5/8 in-11
Details
Item
Flap Disc
Flap Disc Type
PFC / B / T29
Connector Type
Threaded
Backing Material
Fiberglass
Abrasive Material
Zirconia, Z
Grade
Coarse
Grit
50
Series
SG Power
Description
The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. The POLIFAN POWER flap disc stands out due to its aggressive stock removal rate and excellent service life while achieving maximum economic efficiency. It is the best conventional flap disc for steel. For demanding requirements, the high-performance POLIFAN-POWER flap disc is the first choice for the machining of steel. This versatile POLIFAN flap disc offers an optimal combination of outstanding service life and extremely high stock removal rates.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.