Zoro Homepage
This item is Discontinued.
Pferd Flap Disc, A-Cool, 40 Grit, T29, 7"x7/8" 62238

Flap Disc, A-Cool, 40 Grit, T29, 7"x7/8" (Discontinued)

  • Mfr # 62238
  • Zoro # G3809327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62238
Zoro #
G3809327
UPC #
097758622387
Country of Origin
Germany

Dimensions

Disc Dia.
7"
Mounting Size
7/8"

Details

Abrasive Material
Aluminum Oxide
Disc Type
Type 29
Grit
40
Operating Speed (RPM)
8600 RPM

Description

Flap Disc,A-Cool,40 Grit,T29,7"x7/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.