Shop PFERD
See all product information
Create Account
Flap Disc, PVL-R, POLIVLIES CURVE, 5in x 7/8, Coarse, Aluminum oxide
Mfr # 45923
Zoro # G515559380
product price:Â $49.99
/ea
Sold in multiples of 5 for $249.95
Key Features
Overall Diameter
5 in
Connector Size
7/8 in
Abrasive Material
Aluminum Oxide
For Use With
Angle grinder, Cordless angle grinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 45923
- Zoro #
- G515559380
- UPC #
- 97758459235
- Country of Origin
- Spain
Dimensions
- Overall Diameter
- 5 in
- Connector Size
- 7/8 in
Details
- Abrasive Material
- Aluminum Oxide
- Grit
- 100
- For Use With
- Angle grinder, Cordless angle grinder
Description
POLIVLIES grit size 100 G = coarse yellow-brown
- Cost-effective due to high abrasive performance and durability.
- Creates a consistently high surface quality throughout the entire service life, as new sharp abrasive material is constantly exposed.
- Conforms to contours due to high flexibility.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.