Zoro Homepage

Flap Wheel, Arbor 8 - 10

  • Mfr # 45715

  • Zoro # G2655027


product price: $66.15
/ea

Key Features

Shank Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45715
Zoro #
G2655027
UPC #
097758457156
Country of Origin
Germany

Dimensions

Shank Size
1/2 in

Details

Item
Flap Wheel,Arbor 8 - 10"

Description

Flap Wheel,Arbor 8 - 10 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.