Zoro Homepage

Flap Wheel, Coated, AO, 3 in. dia., 60 Grit

  • Mfr # 45450

  • Zoro # G9619556


product price: $13.89
/ea
Sold in multiples of 10 for $138.90

Key Features

Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45450
Zoro #
G9619556
UPC #
097758454506
Country of Origin
Spain

Dimensions

Shank Size
1/4"-20
Overall Diameter
3 in
Flap Width
1 in

Details

Item
Interleaf Flap Wheel
Abrasive Material
Aluminum Oxide
Abrasive Type
Coated
Grade
Coarse
Grit
60
Shank Type
Threaded
Series
Pferdergonomics
Maximum Operating Speed
20,000 RPM
Attaching System
Shaft
Mounting Type
Threaded Arbor Hole
Backing Material
cloth

Description

Interleaf Flap Wheel, Abrasive Material Aluminum Oxide, Abrasive Type Coated/Non-Woven, Grit 60, Flap Width 1 in, Maximum Operating Speed 20,000 RPM, Shank Size 1/4 In.-20, Overall Diameter 3 in, Grade Coarse, Shank Type Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.