Zoro Homepage

Flap Whl, Flanges 8"-10", 3/4" Arbor Hole

  • Mfr # 45727

  • Zoro # G2655219


product price: $42.45
/ea

Key Features

Overall Diameter
3-5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45727
Zoro #
G2655219
UPC #
097758457279
Country of Origin
Germany

Dimensions

Overall Diameter
3-5/32 in

Details

Item
Flap Wheel,Flanges 8"-10",3/4" Arbor Hole

Description

Flap Wheel,Flanges 8 In.-10 In.,3/4 In. Arbor Hole

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.