Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Cup Wheel, Silicon Carbide, 6

  • Mfr # 61807

  • Zoro # G3807498


product price: $36.15
/ea
Sold in multiples of 2 for $72.30

Key Features

Arbor Hole Size
5/8"-11
Application Material
Cast iron|Stone|Concrete
Type Number
Type 11
Tool Compatibility
Angle grinder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
61807
Zoro #
G3807498
UPC #
097758618076
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"-11

Details

Application Material
Cast iron|Stone|Concrete
Type Number
Type 11
Tool Compatibility
Angle grinder

Description

Flaring Cup Wheel,Silicon Carbide,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.