Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flaring Cup Wheel, Steel, 5

  • Mfr # 61802

  • Zoro # G3805039


product price: $27.69
/ea
Sold in multiples of 2 for $55.38

Key Features

Arbor Hole Size
5/8"-11
Type Number
Type 11
Tool Compatibility
Angle grinder
Application Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61802
Zoro #
G3805039
UPC #
097758618021
Country of Origin
Germany

Dimensions

Arbor Hole Size
5/8"-11

Details

Type Number
Type 11
Tool Compatibility
Angle grinder
Application Material
Steel

Description

Flaring Cup Wheel,Steel,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.