Zoro Homepage

Flaring Cup Wheel, Steel, Al/Oxd, 6

  • Mfr # 61803

  • Zoro # G3807522


product price: $36.99
/ea
Sold in multiples of 2 for $73.98

Key Features

Arbor Hole Size
5/8"-11
Application Material
Steel
Tool Compatibility
Angle grinder
Type Number
Type 11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61803
Zoro #
G3807522
UPC #
097758618038
Country of Origin
Mexico

Dimensions

Arbor Hole Size
5/8"-11

Details

Item
Flaring Cup Wheel,Steel,Al/Oxd,6"
Application Material
Steel
Tool Compatibility
Angle grinder
Type Number
Type 11

Description

Flaring Cup Wheel,Steel,Al/Oxd,6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.