Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Flat Wire Block Brush, Straight Back - 8 x 12 Rows, CS Wire 85094

Flat Wire Block Brush, Straight Back - 8 x 12 Rows, CS Wire (Discontinued)

  • Mfr # 85094
  • Zoro # G3811199
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85094
Zoro #
G3811199
UPC #
697940850941
Country of Origin
United States

Dimensions

Brush Length
9-1/4 in
Handle Length
9-1/4 in
Bristle Length
1-1/4 in
Trim Length
1-1/4"

Details

Bristle Material
Carbon Steel
Features
3-3/4 in Block Width

Description

Flat Wire Block Brush,8x12"Rows,CS Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.