Zoro Homepage

Flat Wire, Heavy Sweep Broom, 14

  • Mfr # 89370

  • Zoro # G3796051


product price: $60.29
/ea
Sold in multiples of 12 for $723.48

Key Features

Bristle Length
5"
Bristle Material
Steel wire (ST)
Broom Handle Length
14"
Block Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89370
Zoro #
G3796051
UPC #
697986893704
Country of Origin
United States

Dimensions

Bristle Length
5"
Broom Handle Length
14"
Block Width
14"

Details

Bristle Material
Steel wire (ST)
Item
Heavy Sweep Broom Flat Wire

Description

Flat Wire,Heavy Sweep Broom,14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.