Shop PFERD
See all product information
Create Account
Flexible Broom Handle 5-1/2in Length 1-1/8in Dia., 3PK
Mfr # 89930
Zoro # G016218793
product price:Â $30.39
/pk 3, $10.13/eaKey Features
Handle Length
5-1/2 ft
Handle Material
Wood
Handle Diameter
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89930
- Zoro #
- G016218793
- UPC #
- 697986899300
- Country of Origin
- United States
Dimensions
- Handle Length
- 5-1/2 ft
- Handle Diameter
- 1-1/8 in
Details
- Handle Material
- Wood
- Item
- Broom handle
Description
Special mounting system for push brooms provides added flexibility in high-impact sweeping applications.
- Handles flex on impact to absorb repetitive shock, making broom handles virtually unbreakable.
- Eliminates need for handle braces, improving accessibility in tight spaces.
- Includes necessary mounting hardware.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.