Shop PFERD

Flexible shaft BW 6 DIN10/G16 1.6M oHA

  • Mfr # 94042

  • Zoro # G915554619


product price:  $529.99
/ea
Free Shipping & Returns

Key Features

Length
62 in
Width
0.63 in
Brush Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
94042
Zoro #
G915554619
UPC #
-
Country of Origin
Germany

Dimensions

Length
62 in
Width
0.63 in
Brush Dia.
5/8 in

Description

Flexible shafts consist of three components which can be combined in different ways: the flexible core SE, the flexible casing SCH, the handpiece HA. The flexible core is made of four to ten layers of wire, conforming to DIN 2076, and is specially designed for high-speed clockwise rotation. The coupling is securely press-fitted to the core. After approximately 100 operating hours, the core of the flexible shaft must be re-lubricated. The flexible casing consists of oil-resistant rubber with a flat steel spiral interior and a solid rubber exterior. The connection couplings are pressed on firmly and encased in a rubber sheath as reinforcement. The handpieces are light and easy to handle and cover a wide rotational speed range. Because of low noise emissions, continuous operation with little fatigue is possible. Replaceable collets or the special shank mounting for morse cones allow various products to be mounted. The sliding coupling enables quick handpiece changes.


  • Special lengths available on request

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.