
Floor Sweep, Coarse, Maroon Synth, 36
Mfr # 89289
Zoro # G3799770
product price: $49.85
/eaSold in multiples of 12 for $598.20
Key Features
Bristle Length
3"
Bristle Material
Brown/red plastic filament
Color
Maroon
Broom Handle Length
36"
Bristle Type
Synthetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89289
Zoro #
G3799770
UPC #
697986892899
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
36"
Block Width
36"
Details
Bristle Material
Brown/red plastic filament
Item
Floor Brush
Color
Maroon
Bristle Type
Synthetic
Description
Floor Sweep,Coarse,Maroon Synth,36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.