
Floor Sweep, Fine, Horsehair, Nylon, 36
Mfr # 89217
Zoro # G3799728
product price: $66.15
/eaSold in multiples of 12 for $793.80
Key Features
Bristle Length
3"
Bristle Material
Horsehair
Broom Handle Length
36"
Block Width
36"
Block Material
Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89217
Zoro #
G3799728
UPC #
697986892172
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
36"
Block Width
36"
Details
Bristle Material
Horsehair
Item
Floor Brush
Block Material
Hardwood
Description
Floor Sweep,Fine,Horsehair,Nylon,36 In.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.