
Floor Swp, Med, Brwn Synth, Flggd Case, 36
Mfr # 89243
Zoro # G3800120
product price: $55.29
/eaSold in multiples of 12 for $663.48
Key Features
Bristle Length
3"
Bristle Material
Brown plastic filament, flagged plastic casing
Color
Brown
Broom Handle Length
36"
Bristle Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89243
Zoro #
G3800120
UPC #
697986892431
Country of Origin
United States
Dimensions
Bristle Length
3"
Broom Handle Length
36"
Block Width
36"
Details
Bristle Material
Brown plastic filament, flagged plastic casing
Item
Medium Sweep Broom Head
Color
Brown
Bristle Color
Brown
Bristle Type
Flagged
Description
Floor Swp,Med,Brwn Synth,Flggd Case,36
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.