Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Full Cable Knot Wheel, .023CS, 30Knot, 6

  • Mfr # 82113

  • Zoro # G3807139


product price: $37.49
/ea
Sold in multiples of 10 for $374.90

Key Features

Bristle Material
Steel wire (ST)
Dia. (In.)
6"
Wire Dia.
0.023"
Pack Type
Industrial packaging
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82113
Zoro #
G3807139
UPC #
697940821132
Country of Origin
United States

Dimensions

Dia. (In.)
6"
Wire Dia.
0.023"

Details

Bristle Material
Steel wire (ST)
Pack Type
Industrial packaging

Description

Full Cable Knot Wheel,.023CS,30Knot,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.