Shop PFERD

Full Cable Knot Wheel Brush COMBITWIST HD 5in Dia. .020in CS 5/8-11 Arbor

  • Mfr # 82397

  • Zoro # G415554607


product price:  $33.75
/ea

Key Features

Abrasive Material
Carbon Steel
Brush Width
1/2 in
Fill Material
Steel Wire
Wire Dia.
0.020 in
For Use With
Angle grinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82397
Zoro #
G415554607
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
5 in
Brush Width
1/2 in
Wire Dia.
0.020 in

Details

Abrasive Material
Carbon Steel
Fill Material
Steel Wire
For Use With
Angle grinder

Description

Very aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues and spatter. Steel wire is the most common filament material. Brushes with steel wire as the filament material are ideal for work on surfaces and deburring. PFERD special wire has high tensile strength and bending fatigue strength. This ensures that the wire wears down in the optimal way, as well as a long tool life, even in extreme brushing applications. Steel wire is temperature-resistant up to 600 Degrees F.


  • Extremely high filament density for optimum tool life.
  • Brush runs smoothly due to it's flawless balance.
  • Designed for work on corners and edges as the knots are less likely to unravel.
  • Aggressive brushing action due to tightly-twisted wire knots.
  • Long service life through use of PFERD special wire.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.