Shop PFERD

Full Cable Knot Wheel Brush COMBITWIST HD 7in Dia. .014in SS 5/8-11 Arbor

  • Mfr # 82404

  • Zoro # G315554691


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Abrasive Material
Stainless Steel
Brush Width
1/2 in
Fill Material
Stainless Steel Wire
Wire Dia.
0.014 in
For Use With
Angle grinder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
82404
Zoro #
G315554691
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
7 in
Brush Width
1/2 in
Wire Dia.
0.014 in

Details

Abrasive Material
Stainless Steel
Fill Material
Stainless Steel Wire
For Use With
Angle grinder

Description

Very aggressive brush. Suitable for heavy-duty brushing in metalwork such as descaling, derusting, deburring, cleaning of weld seams and removal of adhesive residues and spatter. In order to fulfill the requirements for brushing stainless steel INOX, PFERD produces all stainless steel INOX brushes using 302 stainless steel wire. Practical experience gained from industrial use confirms that this wire quality achieves excellent corrosion resistance with optimum brush life. The wire found in stainless steel INOX brushes tends to become magnetic after cold working. All PFERD brush products with stainless steel wire INOX are color-coded blue in the Tool Manual. All of these brushes are recommended for use on all stainless steels INOX, such as 316.;The reason for this is a change in the microstructure caused by deformation e.g. during the wire drawing process. This does not have any impact on the quality and corrosion resistance of the INOX filament. The filament is still resistant to corrosion. Stainless steel wire INOX is temperature-resistant up to 850 Degrees F.


  • Extremely high filament density for optimum tool life.
  • Brush runs smoothly due to it's flawless balance.
  • Designed for work on corners and edges as the knots are less likely to unravel.
  • Aggressive brushing action due to tightly-twisted wire knots.
  • Very corrosion-resistant.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.