Zoro Homepage

Galvanized Flue Brush, Handle, 5 ft.

  • Mfr # 89648

  • Zoro # G3804549


product price: $20.65
/ea

Key Features

Shank Length
5 ft.
Overall Length
60"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89648
Zoro #
G3804549
UPC #
697986896484
Country of Origin
United States

Dimensions

Shank Length
5 ft.
Overall Length
60"

Description

Galvanized Flue Brush,Handle,5 ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.