Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garage Broom, Palmyra Fill, 18

  • Mfr # 89320

  • Zoro # G3796368


product price: $19.35
/ea
Sold in multiples of 12 for $232.20

Key Features

Bristle Length
4"
Bristle Material
Stiff palmyra filament
Broom Handle Length
18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
89320
Zoro #
G3796368
UPC #
697986893209
Country of Origin
United States

Dimensions

Bristle Length
4"
Broom Handle Length
18"
Block Width
18"

Details

Bristle Material
Stiff palmyra filament
Item
Garage Broom

Description

Garage Broom,Palmyra Fill,18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.