Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Garage Broom, Palmyra Fill, 36

  • Mfr # 89325

  • Zoro # G3799719


product price: $47.59
/ea
Sold in multiples of 12 for $571.08

Key Features

Bristle Length
4"
Bristle Material
Stiff palmyra filament
Broom Handle Length
36"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
89325
Zoro #
G3799719
UPC #
697986893254
Country of Origin
United States

Dimensions

Bristle Length
4"
Broom Handle Length
36"
Block Width
36"

Details

Bristle Material
Stiff palmyra filament
Item
Garage Broom

Description

Garage Broom,Palmyra Fill,36

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.