
Garage Broom, Stiff Polypro, 18
Mfr # 89326
Zoro # G3796313
product price: $19.25
/eaSold in multiples of 12 for $231.00
Key Features
Bristle Length
4"
Bristle Material
Stiff black polypropylene filament
Broom Handle Length
18"
Block Width
18"
Bristle Type
Stiff
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89326
Zoro #
G3796313
UPC #
697986893261
Country of Origin
United States
Dimensions
Bristle Length
4"
Broom Handle Length
18"
Block Width
18"
Details
Bristle Material
Stiff black polypropylene filament
Item
Garage Broom
Bristle Type
Stiff
Bristle Color
black
Description
Garage Broom,Stiff Polypro,18
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.