Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Disc, 4-1/2 in Dia, Ceramic, CC-GRIND-ROBUST

  • Mfr # 61148

  • Zoro # G011958076


product price: $4.65
/ea
Sold in multiples of 10 for $46.50

Key Features

Disc Diameter
4-1/2 in
Abrasive Material
Ceramic
Series
CC-GRIND-ROBUST
Back Mounting Type
Center Hole
Mounting Size
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61148
Zoro #
G011958076
UPC #
97758611480
Country of Origin
Germany

Dimensions

Disc Diameter
4-1/2 in
Mounting Size
7/8 in

Details

Item
Grinding Disc
Abrasive Material
Ceramic
Series
CC-GRIND-ROBUST
Back Mounting Type
Center Hole
For Use With
Angle grinder
Line
SG
Material Application
Stainless Steel, Steel

Description

The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. With the CC-GRIND-ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels, flap and fiber discs. Grinding disc for steel and stainless steel INOX. High grinding performance and maximum tool life.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.