Zoro Homepage

Grinding Disc, 5 in Dia, Victograin, CC-GRIND-ROBUST

  • Mfr # 61155

  • Zoro # G211958050


product price: $8.15
/ea
Sold in multiples of 10 for $81.50

Key Features

Disc Diameter
5 in
Abrasive Material
Victograin
Series
CC-GRIND-ROBUST
Back Mounting Type
Thread
Mounting Size
5/8 in-11
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61155
Zoro #
G211958050
UPC #
97758611558
Country of Origin
Germany

Dimensions

Disc Diameter
5 in
Mounting Size
5/8 in-11

Details

Item
Grinding Disc
Abrasive Material
Victograin
Series
CC-GRIND-ROBUST
Back Mounting Type
Thread
Line
SGP

Description

Special Line SGP includes products engineered for specific tasks that offer the user key advantages over conventional products. This quality line also includes products that, due to their particularly high performance, offer ultimate economic efficiency. With the CC-GRIND-ROBUST, PFERD offers a modern, high-performance and ergonomic alternative to conventional grinding wheels, flap and fiber discs. Grinding disc with precision-molded, triangular high-performance abrasive VICTOGRAIN for steel and stainless steel INOX. Maximum grinding performance and outstanding service life. VICTOGRAIN abrasive material is used to make some of the most effective grinding products in the world. PFERD's triangular, precision-formed grain achieves ultimate performance. The VICTOGRAIN abrasive grain triangles are identical in shape and size and their cutting edges are applied to the workpiece at the optimum angle, meaning the grain needs very little energy to penetrate the workpiece. As a result, the user experiences superior productivity due to: extremely high stock removal, a long service life, and reduced heat build-up in the workpiece. Each VICTOGRAIN abrasive grain triangle is firmly fixed on one of its sides to the backing material. Due to the slim design, VICTOGRAIN offers an extremely large chip space for maximum cutting efficiency. The structure of the triangular VICTOGRAIN is specially engineered to maximize results. The very fine crystalline structure ensures optimal wear characteristics as sharp cutting edges are always exposed, with the minimum amount of abrasive breaking off from the triangle. By combining all these properties together, users benefit from optimal, consistent performance, cool grinding and an extremely long service life with uniform workpiece surface roughness.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.