
Grinding disc, CC-GRIND VIEW, 5in x 7/8, SGP STEELOX VICTOGRAIN, Ceramic
Mfr # 61158
Zoro # G715559333
product price: $8.49
/ea
Sold in multiples of 10 for $84.90
Key Features
Overall Diameter
5 in
Abrasive Material
VICTOGRAIN
For Use With
Angle grinder, Cordless angle grinder, Robot
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61158
Zoro #
G715559333
UPC #
-
Country of Origin
Germany
Dimensions
Overall Diameter
5 in
Details
Abrasive Material
VICTOGRAIN
For Use With
Angle grinder, Cordless angle grinder, Robot
Description
Special Line SGP includes products engineered for specific tasks that offer the user key advantages over conventional products. This quality line also includes products that, due to their particularly high performance, offer ultimate economic efficiency.
- Ultimate aggressive performance for fast results.
- Fiberglass-reinforced plastic backing pad facilitates a robust, reliable application.
- Significantly more ergonomic than a conventional grinding wheel: Noise, vibrations and dust are significantly reduced. A considerably superior surface quality is also produced.
- In contrast to flap discs, they can achieve flat surfaces due to their dimensional stability.
- The use of a special clamping flange set is not necessary due to the design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.