Zoro Homepage

Grinding Wheel, 4"x1/4

  • Mfr # 61000

  • Zoro # G3803383


product price: $2.99
/ea
Sold in multiples of 10 for $29.90

Key Features

Wheel Type
Type 27
Connector Size
5/8 in
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61000
Zoro #
G3803383
UPC #
097758610001
Country of Origin
Germany

Dimensions

Connector Size
5/8 in
Overall Diameter
4

Details

Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,4"x1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.