Zoro Homepage

Grinding Wheel, 6" x 1/4

  • Mfr # 61012

  • Zoro # G3807723


product price: $6.15
/ea
Sold in multiples of 10 for $61.50

Key Features

Wheel Type
Type 27
Connector Size
5/8 in-11
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61012
Zoro #
G3807723
UPC #
097758610124
Country of Origin
Germany

Dimensions

Connector Size
5/8 in-11

Details

Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)|Steel
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,6" x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.