
Grinding Wheel, 6" x1/4
Mfr # 61613
Zoro # G3808189
product price: $5.65
/eaSold in multiples of 10 for $56.50
Key Features
Wheel Type
Type 27
Connector Size
7/8 in
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel
Abrasive Material
Zirconia Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61613
Zoro #
G3808189
UPC #
097758616133
Country of Origin
Germany
Dimensions
Connector Size
7/8 in
Details
Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel
Abrasive Material
Zirconia Aluminum
Description
Grinding Wheel,6" x1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.