Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 61342122
Zoro # G822738287
product price:Â $120.99
/ea
Sold in multiples of 25 for $3,024.75
Free Shipping & Returns
Key Features
Arbor Hole Size
7/8 in
Max. RPM
10200 RPM
Diameter
6 in
Abrasive Material
Aluminum oxide A
Width
0.045 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 61342122
- Zoro #
- G822738287
- UPC #
- 097758636148
- Country of Origin
- Germany
Dimensions
- Arbor Hole Size
- 7/8 in
- Diameter
- 6 in
- Width
- 0.045 in
Details
- Max. RPM
- 10200 RPM
- Abrasive Material
- Aluminum oxide A
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.