Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 62222730
Zoro # G422738069
product price:Â $58.99
/ea
Sold in multiples of 10 for $589.90
Key Features
Abrasive Material
Aluminum oxide A
Width
1/4 in
Arbor Hole Size
7/8 in
Max. RPM
10200 RPM
Diameter
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62222730
- Zoro #
- G422738069
- UPC #
- 097758611077
- Country of Origin
- Spain
Dimensions
- Width
- 1/4 in
- Arbor Hole Size
- 7/8 in
- Diameter
- 6 in
Details
- Abrasive Material
- Aluminum oxide A
- Max. RPM
- 10200 RPM
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.