Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 69901187
Zoro # G022738322
product price:Â $131.99
/ea
Sold in multiples of 10 for $1,319.90
Free Shipping & Returns
Key Features
Diameter
9 in
Abrasive Material
Aluminum oxide A
Max. RPM
6600 RPM
Mounting System
Center hole
Arbor Hole Size
5/8-11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69901187
- Zoro #
- G022738322
- UPC #
- 097758610476
- Country of Origin
- Spain
Dimensions
- Diameter
- 9 in
- Arbor Hole Size
- 5/8-11 in
Details
- Abrasive Material
- Aluminum oxide A
- Max. RPM
- 6600 RPM
- Mounting System
- Center hole
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.