Shop PFERD
See all product information
Create Account
Grinding Wheel
Mfr # 69901272
Zoro # G122738093
product price:Â $54.75
/ea
Sold in multiples of 10 for $547.50
Key Features
Abrasive Material
Aluminum oxide A
Abrasive Wheel Type
T27
Diameter
5 in
Max. RPM
12200 RPM
Arbor Hole Size
5/8-11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 69901272
- Zoro #
- G122738093
- UPC #
- 097758631167
- Country of Origin
- Spain
Dimensions
- Diameter
- 5 in
- Arbor Hole Size
- 5/8-11 in
Details
- Abrasive Material
- Aluminum oxide A
- Abrasive Wheel Type
- T27
- Max. RPM
- 12200 RPM
Description
Grinding Wheel
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.