Zoro Homepage

Grinding Wheel, 6"x1/4

  • Mfr # 61107

  • Zoro # G3808143


product price: $5.49
/ea
Sold in multiples of 10 for $54.90

Key Features

Wheel Type
Type 27
Connector Size
7/8 in
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)
Abrasive Material
Aluminum oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61107
Zoro #
G3808143
UPC #
097758611077
Country of Origin
Germany

Dimensions

Connector Size
7/8 in

Details

Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Stainless Steel (INOX)
Abrasive Material
Aluminum oxide

Description

Grinding Wheel,6"x1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.