
Grinding Wheel, Saucer, 7"x1/4
Mfr # 61705
Zoro # G3810289
product price: $7.65
/eaSold in multiples of 10 for $76.50
Key Features
Wheel Type
Type 28
Connector Size
7/8 in
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast iron|Casting scale|Hard aluminum alloys|Titanium|Concrete
Overall Thickness
1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61705
Zoro #
G3810289
UPC #
097758617055
Country of Origin
Germany
Dimensions
Connector Size
7/8 in
Overall Thickness
1/4 in
Overall Diameter
7
Details
Wheel Type
Type 28
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast iron|Casting scale|Hard aluminum alloys|Titanium|Concrete
Abrasive Material
Silicon carbide SiC
Description
Grinding Wheel,Saucer,7"x1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.