
Grinding Wheel, T27, 6" x1/4
Mfr # 61042
Zoro # G3807769
product price: $6.25
/eaSold in multiples of 10 for $62.50
Key Features
Wheel Type
Type 27
Connector Size
5/8 in-11
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
61042
Zoro #
G3807769
UPC #
097758610421
Country of Origin
Germany
Dimensions
Connector Size
5/8 in-11
Overall Diameter
6
Overall Thickness
1/4 in
Details
Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Steel
Abrasive Material
Aluminum oxide
Description
Grinding Wheel,T27,6" x1/4
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.