Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pferd Grinding Wheel, T27, 7" x 1/4 61110

Grinding Wheel, T27, 7" x 1/4 (Discontinued)

  • Mfr # 61110
  • Zoro # G3808913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61110
Zoro #
G3808913
UPC #
097758611107
Country of Origin
Germany

Dimensions

Arbor Size
5/8"-11

Details

Abrasive Wheel Type
Type 27
Tool Compatibility
Angle grinder
Type Number
Type 27
Application Material
Stainless steel (INOX)

Description

The wide range Performance Line SG offers high-performance solutions for every application and material. Performance Line SG products achieve optimum results with excellent economic efficiency. Grinding wheel for stainless steel (INOX). High grinding performance and very good service life.


  • •Soft, cool grinding on stainless steel (INOX).
  • •Fast work and maximum economic efficiency due to the high grinding performance.
  • •Very good durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.