Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grinding Wheel, T27, 9"x 1/4

  • Mfr # 61608

  • Zoro # G3811287


product price: $13.15
/ea
Sold in multiples of 10 for $131.50

Key Features

Wheel Type
Type 27
Connector Size
5/8 in-11
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
61608
Zoro #
G3811287
UPC #
097758616089
Country of Origin
Germany

Dimensions

Connector Size
5/8 in-11
Overall Diameter
9
Overall Thickness
1/4 Inch

Details

Wheel Type
Type 27
Abrasive Wheel Type
Type 27
Compatible Tool Type
Angle grinder
Primary Material Applicationn
Cast steel|Grey/nodular cast iron (GG/GJL, GGG/GJS)|Steel
Abrasive Material
Zirconia Aluminum

Description

Grinding Wheel,T27,9"x 1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.