HICOAT Bur - 14 Degree Taper, DBL Cut - 1/2" x 1-1/8" x 1/4" Shank - SL-4, HC-NFE Coating

  • Mfr # 27462

  • Zoro # G306373584


product price:  $41.15
/ea

Key Features

Cutting Edge Type
Double HC-FEP
Cutter Dia.
1/2 in
Overall Length
2-7/8 in
Angle
14 Degrees
Color
Violet/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27462
Zoro #
G306373584
UPC #
97758274623
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
2-7/8 in
Radius
0.13 in
Bur Length
1-1/8 in

Details

Cutting Edge Type
Double HC-FEP
Angle
14 Degrees
Color
Violet/Gray

Description

Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.