HICOAT Bur - Tree Shape, DBL Cut - 1/2" x 1" x 1/4" Shank - SF-5, FEP Coating

  • Mfr # 27292

  • Zoro # G706373566


product price: $34.79
/ea

Key Features

Cutting Edge Type
Double HC-FEP
Cutter Dia.
1/2 in
Overall Length
2-3/4 in
Color
Violet/Gray
Bur Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
27292
Zoro #
G706373566
UPC #
97758272926
Country of Origin
Germany

Dimensions

Cutter Dia.
1/2 in
Overall Length
2-3/4 in
Bur Length
1 in
Radius
0.018 in

Details

Cutting Edge Type
Double HC-FEP
Color
Violet/Gray

Description

Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.