HICOAT Bur - Tree Shape, DBL Cut - 3/8" x 3/4" x 1/4" Shank - SF-3, FEP Coating

  • Mfr # 27282

  • Zoro # G406373569


product price: $29.89
/ea

Key Features

Cutting Edge Type
Double HC-FEP
Cutter Dia.
3/8 in
Overall Length
2-1/2 in
Color
Violet/Gray
Radius
0.098 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
27282
Zoro #
G406373569
UPC #
97758272827
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8 in
Overall Length
2-1/2 in
Radius
0.098 in
Bur Length
3/4 in

Details

Cutting Edge Type
Double HC-FEP
Color
Violet/Gray

Description

Universal line burs are suitable for fine and coarse stock removal on the key materials used in industrial manufacturing. They provide a good stock removal rate and are not specific to a particular material.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.