Shop PFERD
See all product information
Create Account
HICOAT Carbide Bur - 14Deg Taper, ALU cut - 3/8 x 17/16 x 1/4 shank - SL-3, HC-NFE Coating
Mfr # 25160
Zoro # G506372622
product price:Â $39.89
/eaKey Features
Cutting Edge Type
ALU HC-NFE
Cutter Dia.
3/8 in
Overall Length
3 in
Angle
14 Degrees
Bur Length
1-1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25160
Zoro #
G506372622
UPC #
97758251600
Country of Origin
Germany
Dimensions
Cutter Dia.
3/8 in
Overall Length
3 in
Bur Length
1-1/16 in
Radius
0.114 in
Details
Cutting Edge Type
ALU HC-NFE
Angle
14 Degrees
Description
When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.