HICOAT Carbide Bur - Cylind. radius end - 3/8" x 3/4" x 1/4" shank - SC-3, HC-NFE Coating

  • Mfr # 24433

  • Zoro # G106372558


product price:  $27.45
/ea

Key Features

Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"
Cut
ALU HC-NFE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24433
Zoro #
G106372558
UPC #
97758244336
Country of Origin
Germany

Dimensions

Cutter Dia.
3/8"
Length of Cut
3/4"
Overall Length
2-1/2 in
Shank Size
1/4"

Details

Cut
ALU HC-NFE

Description

When it comes to machining aluminum and non-ferrous metals, PFERD offers two high-performance cuts and a HICOAT coating which have been designed specifically for demanding machining tasks on long-chipping and lubricating materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.