Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hook/Loop Disc, Holder, 5"x5/8"-11

  • Mfr # 43412

  • Zoro # G2656418


product price: $42.55
/ea

Key Features

Diameter
5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43412
Zoro #
G2656418
UPC #
097758434126
Country of Origin
Germany

Dimensions

Diameter
5"

Details

Item
Hook/Loop Disc,Holder,5"x5/8"-11"

Description

Hook/Loop Disc,Holder,5 In.x5/8 In.-11 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.